Beli full body harness double hook di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UGO Safety US Pro Full Body Harness
    Mulai

    Rp1.099.900

    UGO Safety US Pro Full Body Harness
    Deskripsi:
    Large D-ring at the back and hip/side for easy connection, back support pad in shoulder and leg designed to give worker all day comfort, stab lock chest and leg buckles for faster donning, 2 lanyard parks on chest strap for easy storage, removeable waist belt : worker can easily add their favourite tool pouches, sub pelvic strap for added safety and comfort, and padded lumbar support designed to eliminated any discomfort from tge weight of tool pouches.
  2. LEOPARD Harnes Keselamatan Tubuh (Sabuk Pengaman Tubuh)
    Mulai

    Rp649.900

    LEOPARD Harnes Keselamatan Tubuh (Sabuk Pengaman Tubuh)
    atribut:
    • Weight Capacity (kg): 181-190
    • Size: Universal
    • Back D- Ring: Yes
    • Chest Strap Buckles: Standard
    • Webbing Material: Polyester
  3. HAIDAR Harness
    Mulai

    Rp969.900

    HAIDAR Harness
    Deskripsi:
    - Ideal Combination of Fall Arrest, Work Position, Rescue Application and Rope Access.- Soft Padding On Shoulder, Waist And Leg Straps For Extended Comfort.Specification:- One Chest and One D-Ring Ring for Fall Arrest.- One D-Ring at waist level for strap access.- Two Rings Lateral for Working Position.- Adjustable shoulder, thigh-strap and waist belt.
    atribut:
    • Standard: EN 361:2002, EN 358:2000 and EN 813
    • Physical Parameters Size: Standard
  4. GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Rating:
    100% of 100
    (4)
    Mulai

    Rp539.900

    GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Deskripsi:
    - Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabiner
    atribut:
    • Material: Polyester
    • Maximum Load Capacity (kg): +- 125
    • Rope Length (cm): +- 135
    • Webbing Width (mm): 50
  5. GOSAVE Full Body Harness Eco Double Big Hook
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    GOSAVE Full Body Harness Eco Double Big Hook
    Deskripsi:
    - Double lanyard (with eco hook)- 3 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hook
  6. GENTOS Headlight
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  7. 3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)
    Mulai

    Rp609.900

    3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)
    Deskripsi:
    Fall protection that’s there when you need it. Every at height worker deserves to be safe, no matter the size or nature of the job. That’s why Protecta products have become the choice of safety managers looking for reliable fall protection solutions that comply with safety regulations and help their workers get the job done.
  8. i-Safe Full Body Harness Pro Absorber
    Mulai

    Rp639.900

    i-Safe Full Body Harness Pro Absorber
    atribut:
    • Color: Blue
    • Test Method: SNI 8389 : 2017 Tensile Method of Metal
    • Rope Material: Nylon 100%
    • Rope Length (m): 1.75
    • Strength (kgf): 800/lanyard
    • Absorber Capacity (kgf): 170
    • Absorber Length (m): 1.54
    • Capacity 2 Large Hooks (kgf): 540-750
    • D-Ring Thickness (mm): 5
    • Small Hook Capacity (kgf): 890-1300
    • Stitching Thread Capacity (kgf): 460
    • Webbing Width (mm): 49.47-49.63
  9. i-Safe Full Body Harness
    Mulai

    Rp259.900

    i-Safe Full Body Harness
    Deskripsi:
    Ada tali dada
    atribut:
    • Hook Test Method: SNI 07-0408-1989 Tensile Method of Metal
    • Capacity Hook (kg): 830
    • Thickness of Webbing Straps (mm): 1.79-1.87
    • Width of Webbing Straps (mm): 49.78-50.02
    • Webbing & Mining Test Method: PU-09-022 Tensile Methods of Plastic and Rubber Product
    • Tensile Strength (kgf): Webbing Straps : 680; Stiching : 650; Hook : 637.50; Nylon Rope : 3335
  10. 3M Safety Body Harness Construction Climbing/Positioning Protecta P200
    Mulai

    Rp10.999.900

    3M Safety Body Harness Construction Climbing/Positioning Protecta P200
    Deskripsi:
    3M PROTECTA Comfort Belt Style Fall Arrest Harness is our safety harness which provides reliable protection, comfort and convenience; now with upgraded features and a sleek, modern look.Stain and water resistant webbing keeps the harness cleaner and dryerComes with a comfortable and convenient work-positioning belt for hands-free operation when used with work positioning lanyardsSofter and more robust hip pad is three times thicker (compared to previous 3M PROTECTA Fall Arrest Harness model) for extra comfort, durable and sturdy belt for tool bag-carrying convenienceConveniently placed front D-ring helps you stay balanced and centred
    atribut:
    • Product Type: Comfort Harness with Belt
    • For use with: Full Body Harness & Anchor Point
    • Features: Water/Dirt Repellent Coating
    • Overall Length (mm): 310
    • Chest Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
    • Chest Connection Type: Pass-through
    • Chest Strap Buckle Type: Pass-through
    • D-ring Material: Steel; Zinc-plated Black Electro-deposition Paint
    • D-ring Placement: Back; Front; side
    • Harness Application: Positioning
    • Leg Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
    • Leg Connection Type: Pass-through
    • Leg Strap Buckle Type: Pass-through
    • Manufacturing Origin: Slovakia
    • Padding Location Type: Hip
    • Product Series: P200
    • Recommended Industry: Automotive, Construction, General Industrial, General Manufacturing, Metal Fabrication, Mining, Transportation
    • Subpelvic Strap: Yes
    • Torso Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
  11. MSA Harness
    Mulai

    Rp2.199.900

    MSA Harness
    Deskripsi:
    The MSA V-FORM safety harnesses, with lightweight and durable components, offer the user complete comfort. The harness straps are available in the catchy combination of MSA green and gray.Harness V-Form, Back D-Ring, front loops, shoulder loops, bayonet buckles, MED/LG, ENDouble load indicator warns you when the harness has been involved in a fallStrap ends do not fray and lasts longerIncludes a strap under the pelvis for more comfortA Velcro cover protects harness tagV-Form waist belt attaches to harness for work positioning
    atribut:
    • Load Capacity (kg): 140
    • Color: Green-Gray
  12. TOSEKI Professional Safety Harness Big Hook+Absorber
    Mulai

    Rp349.900

    TOSEKI Professional Safety Harness Big Hook+Absorber
    Deskripsi:
    - Multifunction. - Impact indicator.
    atribut:
    • Color: Orange+Black
    • Material: Polyester
    • Size (mm): 45.0
    • Chest Width (mm): 45
    • Dimension Harness: Free Size
    • Dimensions (cm): 30.7x18x11.5
    • Hook Material: Steel
    • Hook Thickness (mm): 5.0
    • Hook Weight (g/pc): 360.0
    • Lanyard Length (m): 1.8
    • Maximum Safe Drop (kg): 120.0
    • Rope Length (m): 1.2
    • Tensile Strength (kN): 22
  13. A-Stabil Full Body Harness
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    A-Stabil Full Body Harness
    atribut:
    • Size: Universal
  14. GOSAVE Full Body Harness Ecofit Single Big Hook
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    GOSAVE Full Body Harness Ecofit Single Big Hook
    Deskripsi:
    - Single lanyard (with eco hook)- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hook
    atribut:
    • Webbing Width (mm): 50
    • Material: Polyester
    • Maximum Capacity (kN): 22
  15. TONATA Full Body Harness Single Lanyard Big Hook
    Mulai

    Rp259.900

    TONATA Full Body Harness Single Lanyard Big Hook
    Deskripsi:
    Body Harness Double Hook Lanyard / Big Hook TonataBerikut perbedaan Kegunaan Pada single lanyard dengan Double Lanyard :- Single Lanyard: Lebih cocok untuk pekerjaan di mana pengguna tidak perlu sering berpindah posisi, atau ketika pekerja berada di satu tempat tetap untuk waktu yang lama, misalnya saat menggunakan lift gondola atau di platform kerja tetap.- Double Lanyard: Sangat efektif di lingkungan kerja yang kompleks, seperti area konstruksi bertingkat, scaffolding, dan tangga, di mana pekerja sering berpindah posisi dan memerlukan pengamanan yang terus menerus.Rekomendasi bobot yang dapat menggunakan maksimal sampai 140 KG
    atribut:
    • Color: Blue-Black
    • Material: Solid PE Fabric / Hook Besi
  16. GOSAVE Full Body Harness Ecofit Double Big Hook
    Mulai

    Rp329.900

    GOSAVE Full Body Harness Ecofit Double Big Hook
    Deskripsi:
    - Double lanyard (with eco hook)- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hook
    atribut:
    • Webbing Width: 50mm
    • Material: Polyester
    • Capacity (kg): 200
  17. HONEYWELL Full Body Harness
    Mulai

    Rp389.900

    HONEYWELL Full Body Harness
    atribut:
    • Type: Full Body Harness
  18. EXCELLENT Harnes Keselamatan Tubuh Penuh 4 Titik dengan Tali Kait Besar Ganda & Absorber (Sabuk Pengaman Tubuh)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp689.900

    EXCELLENT Harnes Keselamatan Tubuh Penuh 4 Titik dengan Tali Kait Besar Ganda & Absorber (Sabuk Pengaman Tubuh)
    atribut:
    • Weight Capacity (kg): 136
    • Size: Universal
    • Chest Strap: Yes
    • Lanyard: Yes
    • Hook: Double
    • Shock Absorber: No
    • Webbing Material (mm): Polyester 50
    • Working Length (m): 1.8
    • Big Hook Capacity (kN): 20
    • Absorber Length (m): 1.75
    • Material: Polypropylene
Daftar Harga full body harness double hook Terbaru October 2026
UGO Safety US Pro Full Body HarnessRp1.099.900
KRISBOW Sabuk Pengaman ProyekRp539.900
LEOPARD Harnes Keselamatan Tubuh (Sabuk Pengaman Tubuh)Rp649.900
HAIDAR HarnessRp969.900
GOSAVE Full Body Harness Pro Absorber Double Big HookRp539.900
GOSAVE Full Body Harness Eco Double Big HookRp189.900
GENTOS HeadlightRp169.900
3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)Rp609.900
i-Safe Full Body Harness Pro AbsorberRp639.900
i-Safe Full Body HarnessRp259.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)